- 2800 rpm Free Speed
- Rear Exhaust
- 0.5 hp Maximum Power
features
- The Low Speed (5,000 RPM) Will Easily Remove The Excess Rubber While Do Not Scorch It.
- Adjustable Speed Control
- Quick Change Slip Chuck
- Lock-off Lever To Prevent Accidental Start-up
| Power [max] | 0.5 hp, 370 W |
| Sound Power | 88 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Air Consumption @ Load | 6.1 l/s, 12 cfm |
| Air Inlet Thread Size | 1/4 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Starting Type | Safety Lever |
| Exhaust | Rear |
| Speed Control | Yes |
| Chuck Type | Quick Change Hex |
| Free Speed | 2800 rpm |
| Chuck Capacity [max] | 11 |
| Sound Pressure | 99 dB(A) |
| Weight | 0.0 LB |

