Skip to content Skip to navigation menu
Pneumatic Hammer Kit

T024381

Pneumatic Hammer Kit
Item #101831986
  • 2100 bpm
  • 3 1/2" Stroke Length
  • 1/4" NPTF
  • 3/4" Bore
  • Includes Chisel & Scraper, Claw Ripper, Panel Cutter, & Flat Chisel
Pneumatic Hammer Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2100 bpm
  • 3 1/2" Stroke Length
  • 1/4" NPTF
  • 3/4" Bore
  • Includes Chisel & Scraper, Claw Ripper, Panel Cutter, & Flat Chisel

applications

  • Use on light- to medium-duty chipping, trimming, riveting, cutting, piercing and peening jobs

features

  • Lightweight
  • Piston air-cushioned on return
  • Zip-quick retainer

includes

  • Wide chisel and scraper, claw ripper, panel cutter and flat chisel
Blows/Impacts Per Minute 2100 blows/min
Bore Size 0.75 in
NPTF Size 1/4 in
Weight 4.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison