- 3/8 in Drive
- 10-50 ft lb Torque Range
includes
- 3/8", 7/16", 1/2", 9/16" and 5/8" sockets
- #CP-9429 Ratchet
- Flash light
- Carrying case
caution
- Do not restrict the inlet flow
| Rotation Speed | N/A |
| Torque Range | 10 to 50 ft lb |
| Rotation Speed [Max] | N/A |
| Socket Drive Size | 3/8 in |
| Drive Size | 3/8 in |
| Weight | 4.25 LB |

