- 3700 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 2500 ft.lbf Maximum Torque Reverse
features
- Outstanding Operator Productivity For High Volume Tire Work On Trucks
- Buses
- And Heavy Equipment.
- Metal Motor Housing With Rocking Dog Hammer Mechanism For High Durability
- Convenient Reverse Valve With 4-position Power Settings For Ease Of Use
| Atex | No |
| Clutch Lubrication Type | Grease |
| Impact Mechanism | Pinless Rocking Dog |
| Sound Power | 114 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Working Torque Forward [Min] | 177 ft.lbf, 240 Nm |
| Output Drive Size | 1 in |
| Free Speed | 3700 rpm |
| Handle Type | D-Handle |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Starting Type | Trigger |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Sound Pressure | 103 dB(A) |
| Working Torque Forward [Max] | 2070 ft.lbf, 2800 Nm |
| Output Drive Type | Square |
| Side Handle | Yes |
| Torque Reverse [Max] | 2500 ft.lbf, 3390 Nm |
| Output Retainer Type | Dual |
| Blows/Minute | 540 bpm |
| Air Inlet Thread Size | 1/2 in |
| Vibration | 8.5 m/s² |
| Vibration Uncertainty (K) | 8.5 ft/s², 2.6 m/s² |
| Torque Limited | No |
| Power to Wt. Ratio | 200 Nm/kg |
| Weight | 0.0 LB |

