- 6400 rpm Free Speed
- 1/2 in Air Inlet Thread Size
- 627 ft.lbf Maximum Torque Reverse
features
- Reliable Twin Hammer Clutch Mechanism In Oil Bath For Hard Joint Application
- Square Drive Shaft With Ring Or Pin Version For A Wide Variety Of Applications
- Durable Aluminium Body And Robust Steel Clutch Housing For Extreme Durability.
- Comfortable Handle With Rubber Grip
| Output Retainer Type | Friction ring |
| Output Drive Size | 1/2 in |
| Torque Reverse [Max] | 627 ft.lbf, 850 Nm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Impact Mechanism | Twin Hammer |
| Sound Power | 107 dB(A) |
| Free Speed | 6400 rpm |
| Vibration Uncertainty (K) | 8.2 ft/s², 2.5 m/s² |
| Clutch Lubrication Type | Oil Bath |
| Working Torque Forward [Max] | 502 ft.lbf, 680 Nm |
| Blows/Minute | 1320 bpm |
| Handle Type | Pistol |
| Power to Wt. Ratio | 320 Nm/kg |
| Air Inlet Thread Size | 1/2 in |
| Working Torque Forward [Min] | 125 ft.lbf, 170 Nm |
| Atex | No |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Output Drive Type | Square |
| Side to Center | 1.26 in, 32 mm |
| Vibration | 8 m/s2 |
| Sound Pressure | 96 dB(A) |
| Torque Limited | No |
| Starting Type | Trigger |
| Weight | 0.0 LB |

