Skip to content Skip to navigation menu
Safety Lever Rear Exhaust Tire Buffer

T025374

Safety Lever Rear Exhaust Tire Buffer
Item #103294834
  • 2800 rpm Free Speed
  • Rear Exhaust
  • 0.5 hp Maximum Power
Safety Lever Rear Exhaust Tire Buffer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2800 rpm Free Speed
  • Rear Exhaust
  • 0.5 hp Maximum Power

features

  • The Low Speed (5,000 RPM) Will Easily Remove The Excess Rubber While Do Not Scorch It.
  • Adjustable Speed Control
  • Quick Change Slip Chuck
  • Lock-off Lever To Prevent Accidental Start-up
Air Inlet Thread Size 1/4 in
Starting Type Safety Lever
Chuck Type Quick Change Hex
Sound Power 88 dB(A)
Dynamic Air Working Pressure [max] 90 psi, 6.3 bar
Hose Diameter [min] (5 M Hose Length) 10 mm
Air Consumption @ Load 6.1 l/s, 12 cfm
Vibration <2.5 m/s²
Power [max] 0.5 hp, 370 W
Free Speed 2800 rpm
Speed Control Yes
Chuck Capacity [max] 11
Sound Pressure 99 dB(A)
Exhaust Rear
Hose Diameter [min] (16 Ft Hose Length) 0.38 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison