- 3/8" Drive
- 20-160 ft lb Working Torque
- 6" Length
| Drive Size | 3/8 in |
| Air Consumption [Max] | 12 ft3/min |
| Bolt Cap: Dia. | N/A |
| Torque Range | 20 to 160 ft lb |
| NPTF Size | N/A |
| Length | 6 in |
| Weight | 3.1 LB |
| Drive Size | 3/8 in |
| Air Consumption [Max] | 12 ft3/min |
| Bolt Cap: Dia. | N/A |
| Torque Range | 20 to 160 ft lb |
| NPTF Size | N/A |
| Length | 6 in |
| Weight | 3.1 LB |