- 1" Drive
- 150-900 ft lb Working Torque
- 15 1/2" Length
| Torque Range | 150 to 900 ft lb |
| Length | 15 1/2 in |
| Drive Size | 1 in |
| Air Consumption [Max] | 40 ft3/min |
| Bolt Cap: Dia. | N/A |
| NPTF Size | N/A |
| Weight | 27.0 LB |
| Torque Range | 150 to 900 ft lb |
| Length | 15 1/2 in |
| Drive Size | 1 in |
| Air Consumption [Max] | 40 ft3/min |
| Bolt Cap: Dia. | N/A |
| NPTF Size | N/A |
| Weight | 27.0 LB |