- 1.18 in Shaft Diameter
- 1.77 in Housing Bore Diameter
- 0.31 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Operating Temperature [Max] | 210 °F |
| Design | HMS4 |
| Lip Type | Single Lip |
| Overall Width | 0.31 in, 8 mm |
| Lubricant | Oil or Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 7 psi |
| Shaft Dia. | 1.18 in, 30 mm |
| Installation | Housing Press Fit |
| Speed | 0.05 ft/min |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 1.77 in, 45 mm |
| Case Design | Rubber Outside Diameter |
| Weight | 0.035 LB |
| EAN or UPC | 85311991766 |

