- 1.18 in Shaft Diameter
- 1.85 in Housing Bore Diameter
- 0.28 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.05 ft/min |
| Overall Width | 0.28 in, 7 mm |
| Pressure | 7 psi |
| Case Design | Rubber Outside Diameter |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 1.18 in, 30 mm |
| Lip Type | Single Lip |
| Housing Bore Dia. | 1.85 in, 47 mm |
| Design | HMS4 |
| Weight | 0.035 LB |
| EAN or UPC | 85311886680 |

