- 1.193 in Shaft Diameter
- 1.890 in Housing Bore Diameter
- 0.651 in Overall Width
- Nitrile Rubber (NBR) Lip Material
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 16 mm |
| Shaft Dia. | 1 in, 30 mm |
| Speed | 0.07 ft/min |
| Case Design | Metal Case |
| Lip Type | Dual Lip |
| Housing Bore Dia. | 1 in, 48 mm |
| Installation | Housing Press Fit |
| Design | CRSA108 |
| Weight | 0.119 LB |
| EAN or UPC | 85311454919 |

