- 3.13 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.75 in, 19.05 mm |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 4.63 in, 117.5 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 3.13 in, 79.38 mm |
| Weight | 0.551 LB |
| EAN or UPC | 85311497800 |

