- Tool Carrier
- 8" L x 8" W x 17" H
- 23 Pockets
description
- Our patented electrical and maintenance tool carrier has a box-shaped design and a multi-compartment parts tray that stores conveniently beneath the main tool area, with 23 additional tool pockets and a padded shoulder strap.
| Width | 8 in |
| Length | 8 in |
| Height | 17 in |
| Pockets/Pouches | 23 |
| Weight | 3.25 LB |

