- Tool Bag
- 16" L x 16" W x 16" H
- 1 Pockets
description
- A superior quality mason’s tool bag made of heavy-duty cotton canvas with leather handles and straps, and featuring a suede leather bottom for extra strength and durability.
| Material | Canvas |
| Height | 16 in |
| Length | 16 in |
| Pockets/Pouches | 1 |
| Weight | 55.2 LB |

