- 11 Pieces
| Case Type | Metal Case |
| Thread Size | 1/4-20 NC to 1/8-27 NPT |
| No. of Pieces | 11 |
| Type | Tap & Die Set |
| Family Name | 25 Pieces Bright Tap & Die Set |
| Weight | 0.0 LB |
| Case Type | Metal Case |
| Thread Size | 1/4-20 NC to 1/8-27 NPT |
| No. of Pieces | 11 |
| Type | Tap & Die Set |
| Family Name | 25 Pieces Bright Tap & Die Set |
| Weight | 0.0 LB |