- 10 Pieces
| Thread Size | 1/4-20 NC to 1-8 NC |
| Material | HSS |
| No. of Pieces | 10 |
| Type | Tap & Die Set |
| Case Type | Metal Case |
| Family Name | 23 Pieces High Speed Steel Bright Tap & Die Set |
| Die Guide Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
| Weight | 0.0 LB |

