- 1/16 in - 1/2 in Size Range
- 29 Pieces
- 135 degree Point Angle
- Black & Gold Coating
| Size Range | 1/16 in - 1/2 in |
| Point Angle | 135 degree |
| Drill Type | Parabolic |
| No. of Pieces | 29 |
| Weight | 1000.0 LB |
| Size Range | 1/16 in - 1/2 in |
| Point Angle | 135 degree |
| Drill Type | Parabolic |
| No. of Pieces | 29 |
| Weight | 1000.0 LB |