- 1/16 in - 1/2 in Size Range
- 29 Pieces
- 118 degree Point Angle
- TiN Coating
| Finish | TiN |
| No. of Pieces | 29 |
| Drill Type | Parabolic |
| Size Range | 1/16 in - 1/2 in |
| Point Angle | 118 degree |
| Weight | 0.0 LB |
| Finish | TiN |
| No. of Pieces | 29 |
| Drill Type | Parabolic |
| Size Range | 1/16 in - 1/2 in |
| Point Angle | 118 degree |
| Weight | 0.0 LB |