- #33 Diameter
- 2.625 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
| Point Angle | 135 degree |
| Shank Length | 1.125 in |
| Flute Length - Metric | 38.1 mm |
| Overall Length | 2.625 in |
| Flute Length | 1.5 in |
| Shank Size - Metric | 2.87 mm |
| Coating | Straw |
| Shank Length - Metric | 28.57 mm |
| Size Type | Wire |
| Diameter - Decimal | 0.113 in |
| Drill Length Type | Jobber |
| Type | Heavy-Duty |
| Shank Type | Straight |
| Drill Size | 33 |
| Shank Size | 0.113 in |
| No. of Flutes | 2 |
| Style | 1802 |
| Diameter - Wire | #33 |
| Finish | Gold Oxide |
| Material | HSS-CO |
| Drill Style | Jobber |
| Weight | 0.1 LB |

