- 19/64 in Diameter
- 2.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Size Type | Machine Screw |
| Overall Length | 2.75 in |
| Flute Length | 1.5625 in |
| Flute Length - Metric | 39.69 mm |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Type | Heavy-Duty |
| Drill Style | Screw Machine |
| Drill Length Type | Screw Machine |
| Diameter - Decimal | 0.296875 in |
| Diameter - Fraction | 19/64 in |
| Drill Size | 19/64 |
| Shank Size - Metric | 7.54 mm |
| Shank Type | Straight |
| Shank Size | 0.2969 in |
| Material | HSS |
| Finish | Steam Oxide |
| Shank Length | 1.1875 in |
| Coating | Steam Oxide |
| Style | 1896 |
| Shank Length - Metric | 30.16 mm |
| Weight | 0.3 LB |

