- 7/16 in Diameter
- 4.5 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length | 2.9375 in |
| Diameter - Fraction | 7/16 in |
| Point Shape | Split |
| Coating | Black & Gold |
| Flute Length - Metric | 74.61 mm |
| Drill Size | 7/16 in |
| Shank Size - Metric | 11.11 mm |
| Point Angle | 135 degree |
| Drill Style | Mechanics Length |
| Shank Size | 0.4375 in |
| Shank Type | Straight |
| Shank Length | 1.5625 in |
| Finish | Black and Gold |
| Size Type | Fractional |
| Drill Length Type | Mechanics |
| Shank End Feature | 3 Flats |
| Shank Diameter | 11/64 in |
| Diameter - Decimal | 0.4375 in |
| Material | HSS |
| Overall Length | 4.5 in |
| Direction of Rotation | Right Hand |
| Shank Length - Metric | 39.69 mm |
| No. of Flutes | 2 |
| Shank End Feature Length | 0.875 in |
| Weight | 1.0 LB |

