- 7/32 in Diameter
- 3.25 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Fraction | 7/32 in |
| Drill Length Type | Mechanics |
| Shank Length - Metric | 31.75 mm |
| Coating | Straw |
| Drill Size | 0.22 in |
| Size Type | Decimal |
| Material | HSS-CO |
| No. of Flutes | 2 |
| Flute Length - Metric | 50.8 mm |
| Point Shape | Split |
| Shank Type | Straight |
| Shank Size | 0.2188 in |
| Finish | Straw Oxide |
| Overall Length | 3.25 in |
| Flute Length | 2 in |
| Shank Size - Metric | 5.56 mm |
| Shank Length | 1.25 in |
| Direction of Rotation | Left Hand |
| Diameter - Decimal | 0.21875 in |
| Drill Style | Mechanics Length |
| Point Angle | 135 degree |
| Weight | 0.4 LB |

