- Rethreading Type
- Hexagon Tool Shape
- 1/4-18 NPT Thread Size & Typ
- 1.25 in OD
| Material | Carbon Steel |
| Threads per Inch | 18 |
| Die Size | 1 1/4 in |
| Outer Diameter - Metric | 31.75 mm |
| Type | Rethreading |
| Thread Size & Type | 1/4-18 NPT |
| Thickness - Metric | 15.88 mm |
| Thread Type | NPT |
| Tool Shape | Hexagon |
| Thread Series | Inch |
| Die Construction | Taper Pipe |
| Weight | 0.154 LB |

