- Rethreading Type
- Hexagon Tool Shape
- 5/16-18 UNC Thread Size & Typ
- 0.6875 in OD
| Thread Size & Type | 5/16-18 UNC |
| Outer Diameter - Metric | 17.46 mm |
| Thickness - Metric | 7.94 mm |
| Thread Type | UNC |
| Type | Rethreading |
| Tool Shape | Hexagon |
| Thread Series | Inch |
| Die Size | 11/16 in |
| Material | Carbon Steel |
| Die Construction | Standard |
| Threads per Inch | 18 |
| Weight | 0.1 LB |

