- Rethreading Type
- Hexagon Tool Shape
- 1/2-13 UNC Thread Size & Typ
- 1.0625 in OD
| Type | Rethreading |
| Thread Type | UNC |
| Die Size | 1 1/16 in |
| Thickness - Metric | 12.7 mm |
| Thread Size & Type | 1/2-13 UNC |
| Thread Series | Inch |
| Material | Carbon Steel |
| Outer Diameter - Metric | 26.99 mm |
| Tool Shape | Hexagon |
| Die Construction | Standard |
| Threads per Inch | 13 |
| Weight | 0.25 LB |

