- Rethreading Type
- Hexagon Tool Shape
- 3/4-10 UNC Thread Size & Typ
- 1.4375 in OD
| Die Construction | Standard |
| Thread Series | Inch |
| Die Size | 1 7/16 in |
| Thickness - Metric | 19.05 mm |
| Outer Diameter - Metric | 36.51 mm |
| Thread Type | UNC |
| Threads per Inch | 10 |
| Material | Carbon Steel |
| Thread Size & Type | 3/4-10 UNC |
| Type | Rethreading |
| Tool Shape | Hexagon |
| Weight | 0.253 LB |

