- Rethreading Type
- Hexagon Tool Shape
- 7/8-9 UNC Thread Size & Typ
- 1.625 in OD
| Material | Carbon Steel |
| Outer Diameter - Metric | 41.27 mm |
| Thread Size & Type | 7/8-9 UNC |
| Thickness - Metric | 22.22 mm |
| Die Construction | Standard |
| Type | Rethreading |
| Thread Type | UNC |
| Threads per Inch | 9 |
| Thread Series | Inch |
| Tool Shape | Hexagon |
| Die Size | 1 5/8 in |
| Weight | 0.306 LB |

