- 3/4" X 16' Power Tape-2000
features
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
| Length | 16 ft |
| Inch/Metric | Inch |
| Trade Mark | Lufkin® |
| Replacement Blade No. | RW316 |
| Blade Style | A2 |
| Cooper Family | LUF001 - Power Return Tapes |
| Weight | 3.14 LB |
| EAN or UPC | 37103441737 |

