Clift Industries
1001-001
Acid Eater™ Neutralizer & Degreaser
Item #101859124
-
Eco-Friendly -
Delivery Via Truck
- 55 gal Drum
- Aqueous Cleaner
- Biodegradable
- >200 °F
- Bland Odor
applications
- Easy to apply and safe to use on metal, plastic and rubber
features
- Extends the life of the battery and material handling equipment
- Neutralizes and cleans concrete floor and battery rollers/stands
compliances
- 0
| Type of Cleaner | Aqueous |
| Biodegradable | Yes |
| Odor | Bland |
| Type | Degreaser |
| Ozone Depletion Potential | No |
| Application | Rollers, Power Battery, Concrete Floors in Battery Rooms, Stands, Forklifts, Under Battery Racks |
| Container Size | 55 gal |
| VOC Content | N/A |
| Flash Point | >200 °F |
| Container Type | Drum |
| Weight | 540.0 LB |
| EAN or UPC | 637712100102 |
-
Eco-Friendly -
Delivery Via Truck


