- 5 gal Pail
- Aqueous Cleaner
- Biodegradable
- >200 °F
- Bland Odor
applications
- Easy to apply and safe to use on metal, plastic and rubber
features
- Extends the life of the battery and material handling equipment
- Neutralizes and cleans concrete floor and battery rollers/stands
compliances
- 0
| Type of Cleaner | Aqueous |
| Container Type | Pail |
| Biodegradable | Yes |
| Application | Rollers, Power Battery, Concrete Floors in Battery Rooms, Stands, Forklifts, Under Battery Racks |
| Container Size | 5 gal |
| Type | Degreaser |
| Weight | 45.0 LB |
| EAN or UPC | 637712100201 |
-
Eco-Friendly


