- 32 oz Bottle
- Aqueous Cleaner
- Biodegradable
- >200 °F
- Bland Odor
applications
- Easy to apply and safe to use on metal, plastic and rubber
features
- Extends the life of the battery and material handling equipment
- Neutralizes and cleans concrete floor and battery rollers/stands
compliances
- 0
| Type | Degreaser |
| Type of Cleaner | Aqueous |
| Biodegradable | Yes |
| Container Type | Bottle |
| Application | Rollers, Power Battery, Concrete Floors in Battery Rooms, Stands, Forklifts, Under Battery Racks |
| Container Size | 32 oz |
| Weight | 2.0 LB |
| EAN or UPC | 637712100300 |
-
Eco-Friendly


