- Packed in a Convenient 5 gal Resealable Container
features
- Contains, absorbs and neutralizes acid and acidic spills
- Consistent and safe method of handling hazardous spills
- Fast, easy-to-use and land fill disposable
- Multi-colored spill kit for quick and easy recognition
includes
- Two gallon Acid Eater™ Absorber and Degreaser
- Two pairs chemical-resistant goggles
- Two acid-resistant aprons
- Two pairs PVC gloves
- Two pairs Hazmat boot covers
- 8 oz Acid Eater™ Neutralizer and Degreaser
- One dust pan and whisk broom
- 20' of barrier tape
- Two disposal bags
- MSDS/instructions
compliances
- 0
| Container Size | 5 gal |
| Use For | Acid Spill |
| Container Type | Pail |
| Weight | 20.0 LB |
| EAN or UPC | 637712100614 |
-
Eco-Friendly


