- 5 gal Caustic Chemical Spill Kit
- w/Boot Covers
- Aprons
- Gloves
- Goggles
features
- Transforms caustics into organic salts
- Eliminates 100% of disposal costs
- A 2:1 neutralization ratio
includes
- Boot covers
- Aprons
- Gloves
- Goggles
| Container Size | 5 gal |
| Kit Includes | Boot Covers, Aprons, Gloves, Goggles |
| Application | Caustic Chemical Spill |
| Container Type | Pail |
| Weight | 25.0 LB |
| EAN or UPC | 637712401551 |
-
Eco-Friendly


