Skip to content Skip to navigation menu
Clift Industries6005-005

6005-005

Rust-A-Way Rust Remover
Item #103508708
  • 5 gal Pail
  • Rapidly Removes Rust From Ferrous and Non-Ferrous Metals
Clift Industries6005-005
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 gal Pail
  • Rapidly Removes Rust From Ferrous and Non-Ferrous Metals

features

  • Rapidly removes rust from a variety of metals
  • Concentrated formula which is diluted 10:1 with water
  • Uses a dip and soak application
  • Replaces acids, solvents and other hazardous chemicals
  • Conditions metal for painting, welding or corrosion preventatives
Container Size 5 gal
Film Type None
Container Type Pail
Weight 50.0 LB
EAN or UPC 637712600053
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison