- BioRem-2000 Parts Cleaner™
- Powder
- 5 gal Plastic Pail
features
- Non-toxic: Will not cause adverse health effects
- Highly effective, microbe-powered formula to be used in spray cabinet parts' washers
- Remediates oil and grease into carbon dioxide and water
- Contains inhibitors for superior rust and corrosion prevention
- Non-toxic, non-caustic, non-flammable and non-hazardous
- Biobased: Composed in whole or in significant part of biological products
- Does not contain any ozone-depleting substances
| Mixing Ratio | One 16 oz Scoop per 5 Gallons Water |
| Odor | None |
| Container Type | Pail |
| Type | Cleaner |
| Color | White |
| Acidity (pH) | 7 |
| Container Size | 5 gal |
| Weight | 45.0 LB |
| EAN or UPC | 637712800255 |
-
Eco-Friendly


