- BioRem-2000 Parts Cleaner Liquid™
- 5 gal Plastic Pail
features
- Highly effective, microbe-powered formula to be used in heated, aqueous parts' washers
- Dilute 20:1 with water
- Remediates oil and grease into carbon dioxide and water
- Contains inhibitors for superior rust and corrosion prevention
- Biobased: Composed in whole or in significant part of biological products
- Non-toxic: Will not cause adverse health effects
- Does not contain any ozone-depleting substances
| Color | Amber |
| Acidity (pH) | 7 |
| Mixing Ratio | 20:1 |
| Container Size | 5 gal |
| Container Type | Pail |
| Type | Cleaner |
| Odor | None |
| Weight | 45.0 LB |
| EAN or UPC | 637712800354 |
-
Eco-Friendly


