- 5 gal Pail
- Highly Concentrated and Works Best When Properly Diluted
applications
- Safe to use on any water-safe surface, including metal, concrete, plastic and rubber
- Can be applied to topical spills of hydrocarbons on soil and gravel areas
features
- Groundbreaking microbe technology remediates a variety of oil products into water and carbon dioxide
- Eliminates 100% of disposal costs by replacing granular absorbents, socks, pads and caustic degreasers
- Easily applied with mops, auto floor scrubbers and degreasing equipment
- Improves oil/water separators (OWS) operation and reduces costs and violations
- Compatible with skimming units, evaporators, polymers and biological units
- Excellent rinseability, dries quickly and removes all oily, slick film, leaving a nonslip surface
- Does not have any odor or contain any corrosives or butyls
- 1:25 dilution
- Biobased: Composed in whole or in significant part of biological products
- Non-toxic: Will not cause adverse health effects
- Does not contain any ozone-depleting substances
compliances
- 0
| Biodegradable | Yes |
| Type | Cleaner |
| Use For | Crude Oil, Kerosene, Transmission Fluid, Paraffin, Skydrol, Acetone, Methanol, Fuel Oils, Motor Oils, Lubricating Oils, Mineral Spirits, Vegetable Oils, Jet Fuel, Grease & Tars, Cutting Fluids, Paint Thinners, Heating Oils, Xylene, Toluene, Glycols, Carbon Black, Benzene, Animal Grease, Solvents, Gasoline, Hydraulic, Diesel Fuel, Anti-Freeze |
| Container Size | 5 gal |
| Container Type | Pail |
| Type of Cleaner | Concentrated |
| Weight | 45.0 LB |
| EAN or UPC | 637712080053 |
-
Eco-Friendly


