- 5 gal Pail
- Uses Bioremedial Technology
- Biodegradable
- Concentrated Cleaner-dilutes with water
- Used to clean Petroleum Products
applications
- Safe to use on any water-safe surface, including metal, concrete, plastic and rubber
- Can be applied to topical spills of hydrocarbons on soil and gravel areas
features
- Groundbreaking microbe technology remediates a variety of oil products into water and carbon dioxide
- Eliminates 100% of disposal costs by replacing granular absorbents, socks, pads and caustic degreasers
- Easily applied with mops, auto floor scrubbers and degreasing equipment
- Improves oil/water separators (OWS) operation and reduces costs and violations
- Compatible with skimming units, evaporators, polymers and biological units
- Excellent rinseability, dries quickly and removes all oily, slick film, leaving a nonslip surface
- Bio-based with no VOCs
- Does not have any odor or contain any corrosives or butyls
- 1:25 dilution
- Biobased: Composed in whole or in significant part of biological products
- Non-toxic: Will not cause adverse health effects
- Does not contain any ozone-depleting substances
compliances
- 0
| Application | Grease and Oils |
| Container Type | Pail |
| Type of Cleaner | Biodegradable Cleaner |
| Flammability | Nonflammable |
| Ozone Depletion Potential | No |
| Flash Point | > 300 °F |
| Biodegradable | Yes |
| Container Size | 5 gal |
| VOC Content | None |
| Plastic Safe | Yes |
| Type | Cleaner |
| Chlorinated Solvents | No |
| USDA/FDA | A-1, A-4 |
| Weight | 45.0 LB |

