- 32 oz Bottle
- Removes graffiti from unpainted surfaces
- Naturally-Powered
- Biodegradable
applications
- Use on brick, smooth/rough concrete, cement, cinder block, stucco, metals, tile, marble, formica and porcelain
features
- Naturally powered graffiti remover
- Easily and quickly removes paint, ink, permanent markers, tire marks and adhesive residue
- Covers 500 sq ft per gallon (depending on type of surface and number of applications)
- Bio-based, all natural and biodegradable
- Designed for delicate surfaces without damaging surfaces underneath the graffiti
- Replaces petrochemical, soy and citrus based products
caution
- In the interest of safety, Lyon strongly recommends that lockers be floor and/or wall anchored
| Plastic Safe | Use Caution On Plastics |
| Biodegradable | Yes |
| Odor | Low |
| Container Type | Bottle |
| Container Size | 32 oz |
| Type | Graffiti Remover |
| Type of Cleaner | Biodegradable Remover |
| Flash Point | > 300 °F |
| Chlorinated Solvents | No |
| Ozone Depletion Potential | No |
| Flammability | Nonflammable |
| VOC Content | None |
| Application | Graffiti |
| Weight | 32.0 LB |
| EAN or UPC | 637712920021 |

