- 1 gal Pail
- Removes Graffiti from Painted Surfaces
- Naturally-Powered
- Biodegradable
- Works w/o Damaging the Underlying Paint
applications
- Use on Plexiglas®, road signs, vehicles, railroad cars, utility boxes, bathroom partitions, laminated wood and any factory-applied, baked-on painted surfaces
features
- Naturally powered graffiti remover
- Easily and quickly removes paint, ink, permanent markers, tire marks, crayon and adhesive residue
- Covers 500 sq ft per gallon (depending on type of surface and number of applications)
- Bio-based, all natural and biodegradable
- Provides superior performance on the most difficult, nonporous painted surfaces
- Removes graffiti without damaging the underlying paint
caution
- Not to be used where only thrust loads are present
| VOC Content | None |
| Plastic Safe | Use Caution On Plastics |
| Chlorinated Solvents | No |
| Ozone Depletion Potential | No |
| Type | Graffiti Remover |
| Container Size | 1 gal |
| Flash Point | > 300 °F |
| Flammability | Nonflammable |
| Type of Cleaner | Biodegradable Remover |
| Odor | Low |
| Container Type | Pail |
| Application | Graffiti |
| Biodegradable | Yes |
| Weight | 32.0 LB |
| EAN or UPC | 637712920212 |
-
Eco-Friendly


