- Carpet Stain Remover™
- 1 gal Jug
description
- Carpet Stain Remover™ is the complete all-purpose carpet-cleaning prespray and spotter which continues to work hours after standard cleaners stop working. It quickly eliminated stains and odors, and is an excellent pretreatment for heavily soiled traffic areas prior to extraction or bonnet cleaning. It will not leave a soapy residue like soap based cleaners which only attract new soil.
features
- Microbe-nano-natural technology penetrates, dissolves and consumes carpet stains and odors
- Rapidly removes commonly encountered soils including food, grease and oil stains
- All purpose carpet-cleaning prespray and spotter
- Bio-based using only 100% all natural ingredients
| Container Type | Jug |
| Container Size | 1 gal |
| Odor | None |
| Weight | 36.0 LB |
| EAN or UPC | 637712960126 |
-
Eco-Friendly


