- Total Surface Care™
- 1 gal Jug
- 4 per Case
description
- A fragrance-free, multi-purpose cleaner with high cleaning performance. Provides rapid drying and a superior, streak-free cleaning to remove dirt and smoke film from a variety of surfaces. Highly dilutable formula applied with a mop, auto scrubber, or spray-and-wipe cleaning.
applications
- Kitchens
- Mirrors
- Glass
- Waxed floors
- Chrome
- Restrooms
- Porcelain
- Fiberglass
- Appliances
features
- Powerful, multi-purpose cleaner based on nanotechnology
- Quickly penetrates and dissolves both dry and greasy soils on any water safe surface
- Pleasant to use and leaves cleaned surfaces and surrounding areas smelling naturally clean
- Bio-based using only 100% all natural ingredients
| Type | Cleaner |
| Flash Point | N/A |
| Acidity (pH) | Neutral |
| Type of Cleaner | Multi-Purpose |
| Container Type | Jug |
| Color | Clear |
| Container Size | 1 gal |
| Odor | None |
| Weight | 36.0 LB |
| EAN or UPC | 637712980216 |
-
Eco-Friendly


