- 0.19 in Inside Diameter
- 0.69 in Outside Diameter
- 0.31 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Inch/Metric | Inch |
| I.D. | 0.188 in - 3/16 in |
| Finish | Black Oxide |
| Material | Steel |
| Collar Style | One Piece - Split |
| Width | 0.31 in |
| Screw Size | 4-40 x 3/8 |
| Screw Length | 3/8 in |
| O.D. | 0.688 in - 11/16 in |
| Recessed Screw | No |
| Weight | 0.027 LB |
| EAN or UPC | 44861149850 |

