- 0.31 in Inside Diameter
- 0.69 in Outside Diameter
- 0.31 in Width
- Steel Material
| Inch/Metric | Inch |
| Finish | Zinc |
| Screw Size | 4-40 x 3/8 |
| O.D. | 0.688 in - 11/16 in |
| I.D. | 0.313 in - 5/16 in |
| Material | Steel |
| Collar Style | One Piece - Split |
| Width | 0.31 in |
| Weight | 0.023 LB |
| EAN or UPC | 44861049754 |

