- 0.31 in Inside Diameter
- 0.69 in Outside Diameter
- 0.31 in Width
- Steel Material
features
- Clamping design fully engages shaft without marring or causing other shaft damage
- Greater axial holding power than set screw collars
- Available in additional sizes
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Screw Size | 4-40 x 3/8 |
| Width | 0.31 in |
| Recessed Screw | No |
| O.D. | 0.688 in - 11/16 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Screw Length | 3/8 in |
| I.D. | 0.313 in - 5/16 in |
| Collar Style | One Piece - Split |
| Material | Steel |
| Weight | 0.023 LB |
| EAN or UPC | 44861128701 |
-
Prop 65


