Climax Metal
1C-037-S
1C Series Stainless Steel 0.38 in One Piece Clamping Collar
Item #101781706
-
Prop 65
- 0.38 in Inside Diameter
- 0.88 in Outside Diameter
- 0.38 in Width
- Stainless Steel Material
features
- Clamping design fully engages shaft without marring or causing other shaft damage
- Greater axial holding power than set screw collars
- Available in additional sizes
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| O.D. | 0.875 in - 7/8 in |
| Collar Style | One Piece - Split |
| Finish | Plain |
| Inch/Metric | Inch |
| I.D. | 0.375 in - 3/8 in |
| Material | Stainless Steel |
| Screw Size | 6-32 x 3/8 |
| Screw Length | 3/8 in |
| Width | 0.38 in |
| Recessed Screw | No |
| Weight | 0.044 LB |
| EAN or UPC | 44861191361 |
-
Prop 65

