- 0.5 in Inside Diameter
- 1.13 in Outside Diameter
- 0.41 in Width
- Steel Material
features
- Clamping design fully engages shaft without marring or causing other shaft damage
- Greater axial holding power than set screw collars
- Available in additional sizes
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Recessed Screw | No |
| Screw Size | 8-32 x 1/2 |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Screw Length | 1/2 in |
| Width | 0.41 in |
| O.D. | 1.125 in - 1 1/8 in |
| I.D. | 0.500 in - 1/2 in |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 0.081 LB |
| EAN or UPC | 44861134542 |
-
Prop 65


