- 0.88 in Inside Diameter
- 1.63 in Outside Diameter
- 0.5 in Width
- Steel Material
features
- Clamping design fully engages shaft without marring or causing other shaft damage
- Greater axial holding power than set screw collars
- Available in additional sizes
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Screw Size | 1/4-28 x 5/8 |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| I.D. | 0.875 in - 7/8 in |
| Recessed Screw | No |
| Material | Steel |
| Width | 0.5 in |
| O.D. | 1.625 in - 1 5/8 in |
| Screw Length | 5/8 in |
| Weight | 0.185 LB |
| EAN or UPC | 44861134818 |
-
Prop 65


