- 0.94 in Inside Diameter
- 1.75 in Outside Diameter
- 0.5 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Screw Length | 5/8 in |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Width | 0.5 in |
| O.D. | 1.750 in - 1 3/4 in |
| Material | Steel |
| Screw Size | 1/4-28 x 5/8 |
| I.D. | 0.938 in - 15/16 in |
| Weight | 0.219 LB |
| EAN or UPC | 44861123089 |

