- 1.06 in Inside Diameter
- 1.88 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
| O.D. | 1.875 in - 1 7/8 in |
| Material | Stainless Steel |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Width | 0.5 in |
| Recessed Screw | No |
| Screw Size | 1/4-28 x 5/8 |
| Inch/Metric | Inch |
| I.D. | 1.063 in - 1 1/16 in |
| Weight | 0.244 LB |
| EAN or UPC | 44861128749 |

